
- Silver Braze Ring for 3/8" O.D.Tube
End Size | 3/8 Face Seal(f) |
End Types | O-Ring Face Seal |
Fitting Description | Silver Braze Ring |
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
SAE Reference No. | N/A |
Material | Steel |
No. of Ends | 1 |
Weight | 0.001 LB |
