
- Sleeve for 1 1/4" O.D.Tubing
No. of Ends | 1 |
D1 | 1.05 in |
End Types | O-Ring Face Seal |
End Size | 1 1/4 Face Seal |
SAE Reference No. | N/A |
Fitting Description | Sleeve |
Overall Length | 0.56 in |
Material | Steel |
Tube O.D. | 1 1/4 in |
Fitting Angle | Straight |
Weight | 0.15 LB |
