
- Sleeve for 5/8" O.D.Tubing
No. of Ends | 1 |
Fitting Angle | Straight |
Material | Steel |
Tube O.D. | 5/8 in |
SAE Reference No. | N/A |
Overall Length | 0.4 in |
End Size | 5/8 Face Seal(f) |
D1 | 0.48 in |
Fitting Description | Sleeve |
End Types | O-Ring Face Seal |
Weight | 0.07 LB |
