
- Sleeve for 1/4" O.D.Tubing
Fitting Description | Sleeve |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
Tube O.D. | 1/4 in |
D1 | 0.17 in |
SAE Reference No. | N/A |
No. of Ends | 1 |
End Size | 1/4 Face Seal(f) |
Overall Length | 0.32 in |
Material | Steel |
Weight | 0.02 LB |
