
- Ferrule for 1 1/2" O.D.Tubing
Tube O.D. | 1 1/2 in |
Overall Length | 0.3 in |
End Types | O-Ring Face Seal |
Fitting Description | Ferrule |
End Size | 1 1/2 Face Seal |
SAE Reference No. | N/A |
No. of Ends | 1 |
Material | Steel |
Fitting Angle | Straight |
Weight | 0.08 LB |
