
- Ferrule for 1" O.D.Tubing
Material | Steel |
Tube O.D. | 1 in |
Fitting Angle | Straight |
No. of Ends | 1 |
Overall Length | 0.3 in |
End Size | 1 Face Seal |
SAE Reference No. | N/A |
End Types | O-Ring Face Seal |
Fitting Description | Ferrule |
Weight | 0.04 LB |

Material | Steel |
Tube O.D. | 1 in |
Fitting Angle | Straight |
No. of Ends | 1 |
Overall Length | 0.3 in |
End Size | 1 Face Seal |
SAE Reference No. | N/A |
End Types | O-Ring Face Seal |
Fitting Description | Ferrule |
Weight | 0.04 LB |