
- Ferrule for 3/4" O.D.Tubing
Fitting Description | Ferrule |
Material | Steel |
No. of Ends | 1 |
SAE Reference No. | N/A |
Tube O.D. | 3/4 in |
End Types | O-Ring Face Seal |
End Size | 3/4 Face Seal(f) |
Fitting Angle | Straight |
Overall Length | 0.3 in |
Weight | 0.03 LB |
