
- Ferrule for 5/8" O.D.Tubing
Material | Steel |
Tube O.D. | 5/8 in |
Overall Length | 0.3 in |
End Types | O-Ring Face Seal |
SAE Reference No. | N/A |
End Size | 5/8 Face Seal(f) |
Fitting Angle | Straight |
Fitting Description | Ferrule |
No. of Ends | 1 |
Weight | 0.025 LB |
