
- Ferrule for 3/8" O.D.Tubing
SAE Reference No. | N/A |
Tube O.D. | 3/8 in |
End Size | 3/8 Face Seal(f) |
Fitting Angle | Straight |
Overall Length | 0.25 in |
Fitting Description | Ferrule |
Material | Steel |
No. of Ends | 1 |
End Types | O-Ring Face Seal |
Weight | 0.015 LB |
