
- Ferrule for 1/4" O.D.Tubing
No. of Ends | 1 |
Overall Length | 0.25 in |
Fitting Description | Ferrule |
End Size | 1/4 Face Seal(f) |
Fitting Angle | Straight |
Tube O.D. | 1/4 in |
End Types | O-Ring Face Seal |
SAE Reference No. | N/A |
Material | Steel |
Weight | 0.01 LB |
