
- Split Flange Straight (SAE Code 62)
- 1 1/2" Male JIC to 1 1/2" Nominal Flange Size
End Types | JIC 37° & Split Flange (Code 62) |
Fitting Type | Adapter |
Tube O.D. | 1 1/2 in |
End Types 2 | JIC 37°, Split Flange (Code 62) |
SAE Reference No. | N/A |
Overall Length | 4.67 in |
Material | Carbon Steel |
Fitting Angle | Straight |
Code | Code 62 |
No. of Ends | 2 |
Fitting Description | Split Flange Straight (SAE Code 62) |
End Size | 1 1/2 JIC(m), M26(m) |
Weight | 2.5 LB |
