
- Split Flange Straight (SAE Code 62)
- 1" Male JIC to 1 1/2" Nominal Flange Size
End Size | 1 JIC(m), M26(m) |
Tube O.D. | 1 in |
Overall Length | 3.76 in |
Material | Carbon Steel |
Code | Code 62 |
Fitting Type | Adapter |
Fitting Description | Split Flange Straight (SAE Code 62) |
Fitting Angle | Straight |
SAE Reference No. | N/A |
End Types | JIC 37° & Split Flange (Code 62) |
No. of Ends | 2 |
End Types 2 | JIC 37°, Split Flange (Code 62) |
Weight | 2.2 LB |
