
- 90° Split Flange Tube Elbow (SAE Code 62)
- 1" Male JIC to 1.5" Nominal Flange Size
Code | Code 62 |
M | 3.41 in |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 62) |
Tube O.D. | 1 in |
End Size | 1 JIC(m), M26(m) |
Fitting Type | Elbow |
Material | Carbon Steel |
No. of Ends | 2 |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, Split Flange (Code 62) |
End Types | JIC 37° & Split Flange (Code 62) |
N | 2 3/4 in |
Fitting Angle | 90° |
Weight | 1.9 LB |
