
- 90° Split Flange Tube Elbow (SAE Code 62)
- 3/4" Male JIC to 1" Nominal Flange Size
SAE Reference No. | N/A |
No. of Ends | 2 |
End Types | JIC 37° & Split Flange (Code 62) |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 62) |
Fitting Angle | 90° |
End Types 2 | JIC 37°, Split Flange (Code 62) |
Fitting Type | Elbow |
Code | Code 62 |
Material | Carbon Steel |
End Size | 3/4 JIC(m), M26(m) |
M | 2.81 in |
Tube O.D. | 3/4 in |
N | 2.13 in |
Weight | 1.5 LB |
