
- 45° Split Flange Tube Elbow (SAE Code 62)
- 1 1/4" Male JIC to 1 1/2" Nominal Flange Size
Code | Code 62 |
Fitting Angle | 45° |
No. of Ends | 2 |
Overall Length | 3.86 in |
End Size | 1 1/4 JIC(m), 1 1/2 Split Flange(code 62) |
Tube O.D. | 1 1/4 in |
End Types | JIC 37° & Split Flange (Code 62) |
Fitting Type | Elbow |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 62) |
SAE Reference No. | N/A |
N | 1.15 in |
End Types 2 | JIC 37°, Split Flange (Code 62) |
Material | Carbon Steel |
Weight | 1.5 LB |
