
- 45° Split Flange Tube Elbow (SAE Code 62)
- 1" Male JIC to 1 1/2" Nominal Flange Size
Fitting Angle | 45° |
No. of Ends | 2 |
Material | Carbon Steel |
Code | Code 62 |
End Size | 1 JIC(m), M26(m) |
Tube O.D. | 1 in |
Fitting Type | Elbow |
SAE Reference No. | N/A |
Overall Length | 4.06 in |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 62) |
N | 1 1/4 in |
End Types | JIC 37° & Split Flange (Code 62) |
End Types 2 | JIC 37°, Split Flange (Code 62) |
Weight | 1.4 LB |
