
- 45° Split Flange Tube Elbow (SAE Code 62)
- 1" Male JIC to 1" Nominal Flange Size
End Types | JIC 37° & Split Flange (Code 62) |
Fitting Angle | 45° |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 62) |
Overall Length | 3.6 in |
Code | Code 62 |
End Types 2 | JIC 37°, Split Flange (Code 62) |
N | 1.06 in |
End Size | 1 JIC(m), M26(m) |
Material | Carbon Steel |
Tube O.D. | 1 in |
Fitting Type | Elbow |
SAE Reference No. | N/A |
No. of Ends | 2 |
Weight | 0.826 LB |
