
- Split Flange Straight (SAE Code 61) Fitting Description
- 1 1/2 in Tube Outer Diameter
- 1 7/8-12 Thread Size 2
- 4.67 in Length
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Material | Steel |
Length | 4.670 in |
Overall Length | 4.67 in |
No. of Ends | 2 |
SAE Reference No. | N/A |
Tube O.D. | 1 1/2 in |
Fitting Type | Adapter |
Fitting Description | Split Flange Straight (SAE Code 61) |
Finish | Steel |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Angle | Straight |
Code | Code 61 |
End Size | 1 1/2 JIC(m), 1 1/2 Split Flange(code 61) |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Weight | 2.5 LB |
