
- Split Flange Straight (SAE Code 61) Fitting Description
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 2
- 3.84 in Length
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Material | Carbon Steel |
Tube O.D. | 1 1/4 in |
End Type 2 | SAE 37 |
No. of Ends | 2 |
Fitting Angle | Straight |
Overall Length | 3.84 in |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Type | Adapter |
Fitting Description | Split Flange Straight (SAE Code 61) |
End Size | 1 1/4 JIC(m), 1 1/4 Split Flange(code 61) |
End Type 1 | Flanged |
End Types 2 | JIC 37°, Split Flange (Code 61) |
SAE Reference No. | N/A |
Code | Code 61 |
Length | 3.840 in |
End Gender 2 | Male |
Weight | 2.25 LB |
