
- 45° Split Flange Tube Elbow (SAE Code 61)
- 1" Male JIC to 1" Nominal Flange Size
- High Pressure
SAE Reference No. | N/A |
N | 1.06 in |
Fitting Type | Elbow |
End Size | 1 JIC(m), M26(m) |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
Material | Carbon Steel |
Fitting Angle | 45° |
Code | Code 61 |
M | 3.6 in |
No. of Ends | 2 |
End Types 2 | JIC 37°, Split Flange (Code 61) |
End Types | JIC 37° & Split Flange (Code 61) |
Tube O.D. | 1 in |
Weight | 1.1 LB |
