
- 45° Split Flange Tube Elbow (SAE Code 61)
- 3/4" Male JIC to 3/4" Nominal Flange Size
- High Pressure
End Types 2 | JIC 37°, Split Flange (Code 61) |
Fitting Type | Elbow |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
End Size | 3/4 JIC(m), 3/4 Split Flange(code 61) |
SAE Reference No. | N/A |
End Types | JIC 37° & Split Flange (Code 61) |
Tube O.D. | 3/4 in |
No. of Ends | 2 |
Fitting Angle | 45° |
Material | Carbon Steel |
Code | Code 61 |
M | 3.09 in |
N | 1 in |
Weight | 1.0 LB |
