
- 90° Extra Heavy Long Swivel Nut Elbow w/ 1 1/4" Female 37° JIC x " Male 37° JIC
No. of Ends | 2 |
End Types | JIC 37° |
Fitting Angle | 90°, Swivel |
SAE Reference No. | N/A |
M1 | 3.71 in |
Tube O.D. | 1 1/4 in |
End Size | 1 1/4 JIC(m), 1 1/4 JIC(f) |
Fitting Description | 90° Extra Heavy Swivel Nut Elbow Long |
M | 6.48 in |
Fitting Type | Elbow, Long |
Material | Carbon Steel |
End Types 2 | JIC 37° |
Weight | 2.0 LB |
