
- 90° Split Flange Tube Elbow (SAE Code 61)
- 2" Male JIC to 2" Nominal Flange Size, High Pressure
Fitting Angle | 90° |
Tube O.D. | 2 in |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
End Size | 2 JIC(m), 2 Slpit Flange(code 61) |
N | 4 1/2 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Code | Code 61 |
End Types | JIC 37° & Split Flange (Code 61) |
SAE Reference No. | N/A |
Material | Carbon Steel |
Fitting Type | Elbow |
No. of Ends | 2 |
M | 5.71 in |
Weight | 4.0 LB |
