
- 90° Split Flange Tube Elbow (SAE Code 61)
- 1" Male JIC to 1 1/4" Nominal Flange Size, High Pressure
N | 2.38 in |
Fitting Type | Elbow |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Tube O.D. | 1 in |
M | 3.41 in |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
End Size | 1 JIC(m), 1 1/4 Slpit Flange |
Material | Carbon Steel |
End Types | JIC 37° & Split Flange (Code 61) |
Code | Code 61 |
No. of Ends | 2 |
Fitting Angle | 90° |
SAE Reference No. | N/A |
Weight | 2.2 LB |
