
- 90° Split Flange Tube Elbow (SAE Code 61)
- 1/2" Male JIC to 1/2" Nominal Flange Size, High Pressure
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Fitting Angle | 90° |
Fitting Type | Elbow |
N | 1.62 in |
Code | Code 61 |
Tube O.D. | 1/2 in |
End Types | JIC 37° & Split Flange (Code 61) |
Material | Carbon Steel |
M | 2.16 in |
No. of Ends | 2 |
End Size | 1/2 JIC(m), 1/2 Split Flange(code 61) |
Weight | 1.2 LB |
