Skip to content Skip to navigation menu
AeroquipFF3323-0706-521

FF3323-0706-521

SAE 37° (JIC) Flare
Item #110385187
  • Adapter Fitting Description
AeroquipFF3323-0706-521
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adapter Fitting Description

features

  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
No. of Ends 2
Fitting Type Adapter
Fitting Angle Straight
Fitting Description Adapter
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison