
- Male JIC to Male STC Fitting Description
- 3/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 2.63 in Length
Finish | Zinc Plated |
Hex Size 1 | 1.26 in |
End Gender 2 | Male |
I.D. | 0.61 in |
End Type 2 | Push to Connect |
End Gender 1 | Male |
Fitting Description | Male JIC to Male STC |
Tube O.D. | 3/4 in |
End Type 1 | JIC 37° |
Fitting Type | Adapter |
Material | Carbon Steel |
Fitting Angle | Straight |
No. of Ends | 2 |
Length | 2.630 in |
Thread Size | 1 1/16-12 |
Weight | 0.0 LB |
