
- Male JIC to Male STC Fitting Description
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 2.21 in Length
End Gender 1 | Male |
End Type 1 | JIC 37° |
Material | Carbon Steel |
Finish | Zinc Plated |
Fitting Type | Adapter |
No. of Ends | 2 |
End Type 2 | Push to Connect |
Tube O.D. | 5/8 in |
Fitting Description | Male JIC to Male STC |
Length | 2.210 in |
Thread Size | 7/8-14 |
I.D. | 1/2 in |
End Gender 2 | Male |
Fitting Angle | Straight |
Hex Size 1 | 0.984 in |
Weight | 0.0 LB |
