
- Male JIC to Male STC Fitting Description
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 2 in Length
I.D. | 0.38 in |
Fitting Description | Male JIC to Male STC |
Thread Size | 3/4-16 |
No. of Ends | 2 |
Fitting Angle | Straight |
End Gender 2 | Male |
Hex Size 1 | 0.866 in |
Tube O.D. | 1/2 in |
Material | Carbon Steel |
End Gender 1 | Male |
Length | 2 in |
End Type 1 | JIC 37° |
Finish | Zinc Plated |
End Type 2 | Push to Connect |
Fitting Type | Adapter |
Weight | 0.0 LB |
