
- Male JIC to Male STC Fitting Description
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 1.66 in Length
Tube O.D. | 3/8 in |
Length | 1.660 in |
End Gender 2 | Male |
Material | Carbon Steel |
Fitting Angle | Straight |
End Type 2 | Push to Connect |
Fitting Type | Adapter |
Finish | Zinc Plated |
Thread Size | 9/16-18 |
End Gender 1 | Male |
Fitting Description | Male JIC to Male STC |
Hex Size 1 | 0.748 in |
End Type 1 | JIC 37° |
No. of Ends | 2 |
I.D. | 0.26 in |
Weight | 0.0 LB |
