
- Adapter w/ 5/8" Male ORS & 3/8" Female ORS
No. of Ends | 2 |
Tube O.D. | 5/8 in |
Overall Length | 0.95 in |
Material | Steel |
Fitting Description | Adapter |
Fitting Angle | Straight |
SAE Reference No. | N/A |
End Types | O-Ring Face Seal |
End Size | 5/8 Face Seal(m), 3/8 Face Seal(f) |
Hex Size | 1 1/8 in |
Male Tube O.D. | 3/8 in |
Weight | 0.25 LB |
