
- Adapter w/ 3/4" Male ORS & 1/4" Female ORS
Fitting Angle | Straight |
Hex Size | 1 3/8 in |
SAE Reference No. | N/A |
Material | Steel |
End Size | 3/4 Face Seal(m), 1/4 Face Seal(f) |
Tube O.D. | 3/4 in |
End Types | O-Ring Face Seal |
Fitting Description | Adapter |
Male Tube O.D. | 1/4 in |
Overall Length | 0.98 in |
No. of Ends | 2 |
Weight | 0.16 LB |
