
- Adapter w/ 5/8" Male ORS & 1/4" Female ORS
Hex Size | 1 1/8 in |
Fitting Angle | Straight |
Fitting Description | Adapter |
Material | Steel |
End Types | O-Ring Face Seal |
SAE Reference No. | N/A |
End Size | 1/4 Face Seal(m), 5/8 Face Seal(m) |
Male Tube O.D. | 1/4 in |
Tube O.D. | 5/8 in |
Overall Length | 0.9 in |
No. of Ends | 2 |
Weight | 0.14 LB |
