
- 90° Straight Thread O-Ring Elbow Extended for 1 1/4" O.D.Tube to 1 1/4" Male Port Size
Fitting Description | 90° Straight Thread O-Ring Elbow Extended |
Fitting Angle | 90° |
End Size | 1 1/4 O-Ring Boss(m) |
M | 1.76 in |
SAE Reference No. | 521520 |
No. of Ends | 2 |
Tube O.D. | 1 1/4 in |
M1 | 4.98 in |
End Types | O-Ring Boss & ORS |
Fitting Type | Elbow |
Male Port Size | 1 1/4 in |
Weight | 1.15 LB |
