
- 90° Straight Thread O-Ring Elbow Extended for 1" O.D.Tube to 1" Male Port Size
End Types | O-Ring Boss & ORS |
End Size | 1 O-Ring Boss(m) |
No. of Ends | 2 |
M | 1.64 in |
Fitting Angle | 90° |
SAE Reference No. | 521520 |
Fitting Type | Elbow |
Tube O.D. | 1 in |
Male Port Size | 1 in |
Fitting Description | 90° Straight Thread O-Ring Elbow Extended |
M1 | 4.51 in |
Weight | 1.05 LB |
