
- 90° Straight Thread O-Ring Elbow Extended for 3/4" O.D.Tube to 3/4" Male Port Size
SAE Reference No. | 521520 |
M | 1.47 in |
No. of Ends | 2 |
Fitting Angle | 90° |
Fitting Description | 90° Straight Thread O-Ring Elbow Extended |
Tube O.D. | 3/4 in |
Fitting Type | Elbow |
End Size | 3/4 O-Ring Boss(m) |
M1 | 3.97 in |
Male Port Size | 3/4 in |
End Types | O-Ring Boss & ORS |
Weight | 0.8 LB |
