
- 90° Straight Thread O-Ring Elbow Extended for 1/2" O.D.Tube to 1/2" Male Port Size
End Types | O-Ring Boss & ORS |
M | 1.1 in |
Fitting Description | 90° Straight Thread O-Ring Elbow Extended |
No. of Ends | 2 |
SAE Reference No. | 521520 |
M1 | 2.95 in |
End Size | 1/2 O-Ring Boss(m) |
Tube O.D. | 1/2 in |
Fitting Type | Elbow |
Fitting Angle | 90° |
Male Port Size | 1/2 in |
Weight | 0.35 LB |
