
- 90° Straight Thread O-Ring Elbow Extended for 3/8" O.D.Tube to 3/8" Male Port Size
M | 0.98 in |
No. of Ends | 2 |
Fitting Description | 90° Straight Thread O-Ring Elbow Extended |
Tube O.D. | 3/8 in |
End Size | 3/8 O-Ring Boss(m) |
End Types | O-Ring Boss & ORS |
Fitting Type | Elbow |
Fitting Angle | 90° |
SAE Reference No. | 521520 |
Male Port Size | 3/8 in |
M1 | 2.61 in |
Weight | 0.25 LB |
