
- Bulkhead Run Tee for 1" O.D.Tube
Overall Length | 4.47 in |
Fitting Description | Bulkhead Run Tee |
No. of Ends | 3 |
M2 | 1.67 in |
Tube O.D. | 1 in |
End Types | O-Ring Face Seal |
SAE Reference No. | 520958 |
End Size | 1 Face Seal |
Material | Steel |
Fitting Angle | 90° |
Weight | 1.2 LB |
