
- Bulkhead Run Tee for 3/4" O.D.Tube
End Size | 3/4 Face Seal(f) |
M2 | 1.6 in |
Fitting Description | Bulkhead Run Tee |
No. of Ends | 3 |
Material | Steel |
Tube O.D. | 3/4 in |
Overall Length | 3.75 in |
Fitting Angle | 90° |
SAE Reference No. | 520958 |
End Types | O-Ring Face Seal |
Weight | 0.9 LB |
