
- Bulkhead Run Tee for 1/2" O.D.Tube
No. of Ends | 3 |
Material | Steel |
M2 | 1.13 in |
Fitting Angle | 90° |
End Types | O-Ring Face Seal |
Fitting Description | Bulkhead Run Tee |
Tube O.D. | 1/2 in |
Overall Length | 3.32 in |
End Size | 1/2 Face Seal(f) |
SAE Reference No. | 520958 |
Weight | 0.5 LB |
