
- Bulkhead Run Tee for 3/8" O.D.Tube
Fitting Angle | 90° |
Tube O.D. | 3/8 in |
End Types | O-Ring Face Seal |
SAE Reference No. | 520958 |
Material | Steel |
Overall Length | 3.07 in |
M2 | 1.01 in |
End Size | 3/8 Face Seal(f) |
No. of Ends | 3 |
Fitting Description | Bulkhead Run Tee |
Weight | 0.3 LB |
