
- Bulkhead Run Tee for 1/4" O.D.Tube
Tube O.D. | 1/4 in |
End Size | 1/4 Face Seal(f) |
SAE Reference No. | 520958 |
No. of Ends | 3 |
End Types | O-Ring Face Seal |
Fitting Angle | 90° |
M2 | 0.89 in |
Material | Steel |
Fitting Description | Bulkhead Run Tee |
Overall Length | 2.75 in |
Weight | 0.2 LB |
