
- Run Tee for 1 1/2" O.D.Tube
Fitting Description | Swivel Nut Run Tee |
M2 | 1.92 in |
End Types | O-Ring Face Seal |
SAE Reference No. | 520432 |
No. of Ends | 3 |
Fitting Angle | 90° |
Tube O.D. | 1 1/2 in |
M | 1.92 in |
Material | Steel |
End Size | 1 1/2 Face Seal |
M1 | 2.41 in |
Weight | 2.0 LB |
