
- Run Tee for 1 1/4" O.D.Tube
Tube O.D. | 1 1/4 in |
M2 | 1.76 in |
No. of Ends | 3 |
Fitting Angle | 90° |
Fitting Description | Swivel Nut Run Tee |
M1 | 2.29 in |
End Size | 1 1/4 Face Seal |
End Types | O-Ring Face Seal |
SAE Reference No. | 520432 |
Material | Steel |
M | 1.76 in |
Weight | 1.5 LB |
