
- Run Tee for 1" O.D.Tube
Tube O.D. | 1 in |
M2 | 1.64 in |
M | 1.64 in |
M1 | 2.1 in |
Fitting Angle | 90° |
End Size | 1 Face Seal |
Material | Steel |
End Types | O-Ring Face Seal |
SAE Reference No. | 520432 |
No. of Ends | 3 |
Fitting Description | Swivel Nut Run Tee |
Weight | 1.2 LB |
