
- Run Tee for 3/4" O.D.Tube
Fitting Angle | 90° |
Tube O.D. | 3/4 in |
M | 1.47 in |
No. of Ends | 3 |
Fitting Description | Swivel Nut Run Tee |
End Size | 3/4 Face Seal(f) |
M2 | 1.47 in |
M1 | 1.82 in |
End Types | O-Ring Face Seal |
SAE Reference No. | 520432 |
Material | Steel |
Weight | 0.9 LB |
