
- Run Tee for 5/8" O.D.Tube
End Types | O-Ring Face Seal |
Fitting Angle | 90° |
Tube O.D. | 5/8 in |
Fitting Description | Swivel Nut Run Tee |
M2 | 1.31 in |
M1 | 1.62 in |
No. of Ends | 3 |
End Size | 5/8 Face Seal(f) |
Material | Steel |
SAE Reference No. | 520432 |
M | 1.31 in |
Weight | 0.7 LB |
