
- Run Tee for 1/2" O.D.Tube
Fitting Description | Swivel Nut Run Tee |
End Size | 1/2 Face Seal(f) |
M2 | 1.1 in |
No. of Ends | 3 |
Material | Steel |
M1 | 1.49 in |
Tube O.D. | 1/2 in |
End Types | O-Ring Face Seal |
Fitting Angle | 90° |
SAE Reference No. | 520432 |
M | 1.1 in |
Weight | 0.5 LB |
