
- Run Tee for 1/4" O.D.Tube
M2 | 0.85 in |
End Types | O-Ring Face Seal |
Fitting Angle | 90° |
End Size | 1/4 Face Seal(f) |
Tube O.D. | 1/4 in |
Fitting Description | Swivel Nut Run Tee |
Material | Steel |
SAE Reference No. | 520432 |
M1 | 1.04 in |
No. of Ends | 3 |
M | 0.85 in |
Weight | 0.2 LB |
